Shop All Outdoor Lawn Games
Champion Sports
Multi-Sport Tbltp Indoor Elec Scoreboard
Mfr # T90R
Zoro # G7145166
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Built-In Control Panel with Large LED Readout, Buzzer, Horn, Remote
- Overall Height 16 in
- Overall Width 24 in
- Overall Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # T90R
- Zoro # G7145166
- UPC # 710858028315
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 16 in |
Overall Width | 24 in |
Overall Depth | 10 in |
Details
Item | Scoreboard |
Material | Plastic |
Includes | Built-In Control Panel with Large LED Readout, Buzzer, Horn, Remote |
Display Product Type | Indoor Electronic Scoreboard with Remote Control |
Product Type | Scoreboard |
Display Settings | Scoreboard |
Description
Scoreboard, Product Type Scoreboard, Overall Height 16 in, Overall Width 24 in, Overall Depth 10 in, Material Plastic, Display Settings Scoreboard, Display Product Type Indoor Electronic Scoreboard with Remote Control, Includes Built-In Control Panel with Large LED Readout, Buzzer, Horn, Remote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Gear Fits Caterpillar 120G 12G 130G 140G 160G (8D5344)
- BRIGGS & STRATTON Bowl-Float (594632)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- RUGG 45 in. Extendable Ice Scraper/Snowbrush (SC9040)
- CHAMPION SPORTS Scoreboard, 20lb., 24inLx16inHx10inD, Plstc (T90)
- CHAMPION SPORTS Four Season Tennis Net, 42ft, 3.8mm (T500)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket White, PK36 (LBWN36)
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- HALEX Lasso Golf Game (40-24000)
- Champion Sports Outdoor Lawn Games