Shop All Outdoor Lawn Games
Champion Sports
Multi-Color Bowling Weighted Pin, PK10
Mfr # BP10CLR
Zoro # G7059781
product price: $54.29
/pk 10, $5.43/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Bowling Pins, Score Pad, Setup Sheet
- Number of Sticks 0
- Number of Targets 10
- Number of Projectiles 0
- Target Diameter 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BP10CLR
- Zoro # G7059781
- UPC # 710858019900
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Target Diameter | 4 3/4 in |
Target Height | 15 in |
Details
Item | Bowling Pins |
Includes | (10) Bowling Pins, Score Pad, Setup Sheet |
Number of Sticks | 0 |
Number of Targets | 10 |
Number of Projectiles | 0 |
Product Type | Bowling Pins |
Target Material | Plastic |
Target Color | Blue, Green, Orange, Red, Yellow |
Projectile Color | Blue, Green, Orange, Red, Yellow |
Description
Bowling Pins, Includes (10) Bowling Pins, Score Pad, Setup Sheet, Number of Projectiles 0, Number of Sticks 0, Number of Targets 10, Product Type Bowling Pins, Projectile Color Blue, Green, Orange, Red, Yellow, Projectile Diameter Not Applicable, Projectile Length Not Applicable, Projectile Material Not Applicable, Projectile Thickness Not Applicable, Projectile Width Not Applicable, Stick Color Not Applicable, Stick Length Not Applicable, Stick Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trim Lock Seal 21 (720-05152B)
- BRIGGS & STRATTON Bearing Trunnion Assembly (1739282YP)
- ORBIT Lawn Sprinkler with Tripod Base, 3/4 in Connection, 6360 sq-ft, Spray Nozzle, Brass (58308D)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X60)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 47" Shaft (HS47SET)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- AZIMPORT AZImport PS933G Badminton & Tennis Play Set with Easy to Grip Colorful Rackets (PS933G)
- Champion Sports Outdoor Lawn Games