Shop All Basketball Equipment
Champion Sports
Mini Rubber Basketball, Orange, Size 3, PK3
Mfr # RBB5
Zoro # G5634466
product price: $34.69
/pk 3, $11.56/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rubber, nylon
- Color Orange
- Recommended Grade K+
- Recommended Age 5+ Years
- Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RBB5
- Zoro # G5634466
- UPC # 194629041305
- Country of Origin China
- Category Basketball Equipment
Dimensions
Size | 3 |
Details
Item | Basketball |
Material | rubber, nylon |
Color | Orange |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
The Champion Sports Mini Rubber Basketball is an ideal size for giving young children their first introduction to the sport. This size 3 mini basketball features a tough composition rubber cover that can stand up to both indoor and outdoor use, and it has an airtight 2-ply butyl bladder with nylon winding for superior shape retention. Durable composition rubber cover. Nylon wound 2-ply butyl bladder provides superior air retention. Heavy-duty construction for longer life. Mini Size 3. Orange. Sold as a pack of 3 Basketballs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo, 2 1/8 In. (100958)
- DB ELECTRICAL Steering Cyl Seal Kit For Ford Holland 5610, 5610S, 5640 (1101-0992)
- OREGON BAR-CHAIN COMBO 14""27856 (27856)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- CHAMPION SPORTS Double Wide BasketBall Cart, 24 ball capacity (24BC)
- KRAZY NETZ Krazy Netz KNC9101 Basketball Hoops Net In Purple (KNC9101)
- Champion Sports Basketball Equipment