Shop All Sports Equipment
Champion Sports
Metal Whistle & Black Lanyard Pack, PK6
Mfr # BP401
Zoro # G5637783
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver, Black
- Recommended Age 10+ Years
- Recommended Grade 5+
- Material metal, nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # BP401
- Zoro # G5637783
- UPC # 194629042197
- Country of Origin Taiwan, Province of China
- Category Sports Equipment
Details
Color | Silver, Black |
Recommended Age | 10+ Years |
Recommended Grade | 5+ |
Material | metal, nylon |
Description
The Champion Sports Whistle and Lanyard Combo includes a heavy-duty nylon lanyard with a heavy weight metal whistle. Ideal for coaches and teachers, this convenient combo features a metal J-hook for quick and easy attachment. Sold as 6 sets (total of 6 whistles and 6 lanyards).
• 401 whistle and 125-BK lanyard
• Blister pack
• Black/Silver
• 401 whistle and 125-BK lanyard
• Blister pack
• Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Forged Spading Fork, 29” Handle, Forged Steel Head, 3PK (PITCH-FORK-4WPD)
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (50H-CH)
- DURAMAX Gable Roof Building 13x10 (30932)
- QUICK SET Escape /Sky Rain Fly (12877)
- CHAMPION SPORTS 10 in. Physical Education Glove - Black (CHSCBG930)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- CHAMPION SPORTS Plastic Disc, 125g, Assorted Colors, PK6 (FD125)
- CHAMPION SPORTS Champion Sports SC4SET Saucer Field Cone Set; Orange - Set of 4 (SC4SET)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Red, 25" - 31", PK12 (TFFYRD)
- CHAMPION SPORTS INDOOR/OUTDOOR FLEXIBLE CONE SET, VINYL, ASSORTED COLORS, 6 Pieces (TC9SET)
- CENTURY Century 141016P-017213 Drive Womens Training Glove - Black & Purple; Medium (141016P-017213)
- Champion Sports Sporting Goods