Shop All Exercise Equipment
Champion Sports
Medicine Ball Rebounder, w/Tray
Mfr # MBR40
Zoro # G7064121
product price: $393.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Adjustable Angle up to 60 Degrees
- Overall Height 42 in
- Overall Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # MBR40
- Zoro # G7064121
- UPC # 710858022795
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Overall Height | 42 in |
Overall Width | 39 in |
Overall Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Medicine Ball Rebounder |
Color | Black |
Features | Adjustable Angle up to 60 Degrees |
Product Type | Medicine Ball Rebounder |
Assembly | Unassembled |
For Location | Outdoor |
Description
Medicine Ball Rebounder, Product Type Medicine Ball Rebounder, Color Black, Overall Height 42 in, Overall Length 36 in, Overall Width 39 in, Assembly Unassembled, For Location Outdoor, Features Adjustable Angle up to 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- GROWT Bamboo Stakes, 3Ft., Natural, PK25 (HGBB3)
- OFF Insect Repellent, 25 per. DEET, PK12 (611072)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall with Mesh Window (6092)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Yellow/6lb (RKB8)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM4)
- INTEGRA MILTEX M & G Duravent 7023TI-15 6 Inch x 15' DuraFlex Chimney Liner (68216)
- Champion Sports Exercise Equipment