Shop All Toys & Games
Champion Sports
MAXAFE Sitsolution 65cm Ball with Stability Legs
Mfr # BRT65WL
Zoro # G600936324
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes 1 Ball
- Material Flexton Silpower® Material
- Recommended Grade Grade 8-12
- Recommended Age 13+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRT65WL
- Zoro # G600936324
- UPC # 710858027073
- Country of Origin Italy
- Category Toys & Games
Details
Color | Silver |
Includes | 1 Ball |
Material | Flexton Silpower® Material |
Recommended Grade | Grade 8-12 |
Recommended Age | 13+ years |
Description
The Champion Sports 65 cm Maxafe SitSolution Ball With Stability Legs is designed to promote good posture and build core strength and stability by using your abdominal muscles to balance while sitting at home or the office. This exercise ball is equipped with three legs to prevent the ball from rolling, allowing you to work your core while minimizing the risk for injury. Made with Flexton Silpower material, this exercise ball chair will deflate slowly if damaged. This ball is recommended for people 5'7" to 6'1" tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- SMEAD Label, Surname, AnN, PK100 (67152)
- CARTERS reg Stamp Pad Inker, Red (AVE21447)
- CHAMPION SPORTS Champion Sports CHSPG85BL-3 8.5 in. Playground Ball; Blue - 3 Each (CHSPG85BL-3)
- CHAMPION SPORTS Contoured Plastic Scooter with Handles (PGH1216)
- CHAMPION SPORTS Plastic Bowling Ball & Pin Set (BPSET)
- CHAMPION SPORTS Champion Sports CHSNB55 Bean Bags 5In Bean Bags 10-Set (CHSNB55)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 65cm (BL65)
- CHAMPION SPORTS Champion Sports 6FD 6 in. Coated Foam Dice; Yellow & Black (6FD)
- JUNIOR LEARNING Fraction Flash Cards (212)
- Champion Sports Toys & Games