Shop All Sports Equipment
Champion Sports
Leather And Vinyl 12" Baseball/Softball Glove
Mfr # CBG700
Zoro # G9602267
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Black
- Application Gaming, Softball, Baseball
- Features Comfortable Grip; Durable; Deep Set Pockets
- Glove Length 12 in
- Web Type Basket Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # CBG700
- Zoro # G9602267
- UPC # 710858002674
- Country of Origin China
- Category Sports Equipment
Dimensions
Glove Length | 12 in |
Details
Item | Baseball/Softball Glove |
Color | Brown/Black |
Application | Gaming, Softball, Baseball |
Features | Comfortable Grip; Durable; Deep Set Pockets |
Web Type | Basket Web |
Description
Designed for use in elementary or high school leagues, the Champion Sports 12 Inch Leather & Vinyl Baseball/Softball Glove is made with a leather front and vinyl back for maximum comfort and durability. The closed basket web and conventional back design makes this baseball glove versatile enough for any position on the field, while the deep set pocket traps the ball with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS HEAD HANDLR TRI PACK (SL66100)
- TARPS NOW 10 ft x 12 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1012)
- A & I PRODUCTS Filter, Fuel 3.5" x3.5" x3.5" (A-15221-43170)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Blue, 25" - 31", PK12 (TFFYBL)
- CHAMPION SPORTS Plastic Disc, 125g, Assorted Colors, PK6 (FD125)
- CHAMPION SPORTS Basketball Net, 4mm, economy, white (400)
- CHAMPION SPORTS Rhino All Sport Sock, Orange - Large (SK3OR)
- CHAMPION SPORTS High Visibility Plastic Cone Set, Assorted Colors, PK12 (TC9SET)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- Champion Sports Sporting Goods