Shop All Sports Equipment
Champion Sports
Leather And Vinyl 11" Baseball/Softball Glove
Mfr # CBG500
Zoro # G9393046
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Black
- Features Comfortable Grip; Durable; Deep Set Pockets
- Application Gaming, Baseball, Softball
- Glove Length 11 in
- Web Type Basket Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # CBG500
- Zoro # G9393046
- UPC # 710858002636
- Country of Origin China
- Category Sports Equipment
Dimensions
Glove Length | 11 in |
Details
Item | Baseball Glove |
Color | Brown/Black |
Features | Comfortable Grip; Durable; Deep Set Pockets |
Application | Gaming, Baseball, Softball |
Web Type | Basket Web |
Description
Perfect for children of all ages, the Champion Sports 11 Inch Leather & Vinyl Baseball/Softball Glove is ideal for children learning the sport. The closed basket web and conventional back design of this baseball glove is versatile enough to play anywhere in the field, which allows kids to be trained at every position in their elementary leagues. Also, the deep set pockets traps the ball with ease, making this glove great for playing baseball or softball.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN GT 2GAL MD Tank Sprayer (16207)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb (XBU01Z)
- LOGO BRANDS Fresno State Stadium Seat (140-80)
- ENPAC 99 1/2 in x 30 3/4 in x 43 in 43 in Tarp Cover, Yellow, HDPE (5102-TARP)
- CHAMPION SPORTS 6 lbs Rhino Elite Medicine Ball, Blue (PRM6)
- CHAMPION SPORTS Champion Sports ATR75 Titanium Oversize Head Tennis Racket (ATR75)
- CHAMPION SPORTS Metal Whistle & Black Lanyard Pack, PK6 (BP401)
- CHAMPION SPORTS 3.0 mm Official Size Soccer Net, Royal Blue (203BL)
- CHAMPION SPORTS 2.75 in. Field Hockey Balls, Pink (FHB1PK)
- SWANSON TOOL CO Swanson Tool 363530585 RFTRD300 Red Flagging Tape (363530585)
- Champion Sports Sports Equipment