Shop All Sports Equipment
Champion Sports
Lanyards, Assorted Colors, PK60
Mfr # 126ASST
Zoro # G5427467
product price: $46.35
/pk 60, $0.77/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Royal Blue, Yellow, Green, Scarlet, White
- Recommended Age 6+ Years
- Material nylon, metal
- Recommended Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 126ASST
- Zoro # G5427467
- UPC # 194629042166
- Country of Origin China
- Category Sports Equipment
Details
Color | Black, Royal Blue, Yellow, Green, Scarlet, White |
Recommended Age | 6+ Years |
Material | nylon, metal |
Recommended Grade | 1+ |
Description
Securely fasten your whistle or name badge with the Champion Sports Heavy Duty Nylon Lanyard. Great for keeping your items close and secure, these lanyards feature a metal J-hook for quick and easy attachment. Each pack includes 12 lanyards in assorted colors: black, royal blue, yellow, green, scarlet and white. Sold as 5 packs, 60 lanyards total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BUCK Gravity System-1200# Feeder, 105" Squa (BB-1-BF12.P)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- PERKY-PET Chalet Brd Feedr 1.25Lb (HF950)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- CHAMPION SPORTS 6 lbs Rhino Elite Medicine Ball, Blue (PRM6)
- CHAMPION SPORTS Champion Sport Dodge Ball Set Rhino Skin Assorted Colors Six Balls per Set (CH32191)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- CHAMPION SPORTS Champion Sports Playground Ball, 13", Red (PG13RD)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Yellow, 25" - 31", PK12 (TFFYYL)
- CHAMPION SPORTS Champion Sport Sports Whistle with Black Nylon Lanyard, Plastic, Black (BP601)
- CHAMPION SPORTS Rounded Edge 9in Foam Discs Set, 6 Colors (FDSET)
- Champion Sports Sports Equipment