Shop All Tool Lanyards & Tethering
Champion Sports
Lanyard, J-Hook Style, 20in. Long, Assorted Colors, PK12, 12PK
Mfr # 126ASST
Zoro # G908999397
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20"
- Material Nylon
- Color Assorted
- Hardware Material Metal
- Type J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # 126ASST
- Zoro # G908999397
- UPC # 710858000229
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 20" |
Details
Item | Lanyards |
Material | Nylon |
Color | Assorted |
Hardware Material | Metal |
Type | J-Hook |
Description
Holds badge without attaching to clothing. Heavy nylon cord for added strength. Durable clip holds ID securely around neck.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9093)
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- MILWAUKEE TOOL Angle Gauge, Rare Earth Magnet, 2 3/8 in L (48-22-5602)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- WERNER M430001, 1lb, Self-Retracting Tool Tether (M430001)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- ERGODYNE Lanyard Kit, 51" L, Carabiner Hardware (3180)
- SQUIDS BY ERGODYNE 3755 12ft 3.7m Gray Tool Tethering Tape, 10PK (3755PK)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK100 (1500004)
- Champion Sports Tool Lanyards & Tethering