Shop All Outdoor Lawn Games
Champion Sports
Lacrosse Pop Up Target Trainer, 4 ft
Mfr # LG44
Zoro # G7056747
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nylon Carrying Bag
- Overall Height 48 in
- Overall Width 48 in
- Folded Depth 20 in
- Includes Grounding Spikes Spikes Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # LG44
- Zoro # G7056747
- UPC # 710858024928
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 48 in |
Overall Width | 48 in |
Folded Depth | 20 in |
Overall Depth | 48 in |
Details
Item | Lacrosse Trainer |
Includes | Nylon Carrying Bag |
Includes Grounding Spikes | Spikes Included |
Net Material | Nylon |
Net Color | White |
Frame Color | Black, Orange |
Frame Material | Steel |
Product Type | Lacrosse Trainer |
Assembly | Partially Assembled |
Folding | Foldable |
Description
Lacrosse Trainer, Product Type Lacrosse Trainer, Net Color White, Frame Material Steel, Frame Color Black, Orange, Net Material Nylon, Overall Height 48 in, Overall Width 48 in, Overall Depth 48 in, Includes Grounding Spikes Spikes Included, Folded Depth 20 in, Assembly Partially Assembled, Folding Foldable, Includes Nylon Carrying Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 4 lb 64 pk (704-PN)
- KAMADO JOE Kamado Joe Grill Expand (KJ-SCS)
- NYLGLO Hawaii State Flag, 3x5 Ft (141260)
- JRK SEED & TURF SUPPLY True value 10 lbs Sunflower Bird Seed (JR569739)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- CHAMPION SPORTS Dodgeball, Assorted, PK6 (RXD6SET)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- CHAMPION SPORTS Scrimmage Vest, Heavy Weight, Yellow, PK12 (NP1GD)
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- CHAMPION SPORTS Lacrosse Net, Weather Treated, 6mm, PR (LN56WT)
- SERENELIFE 44" Skateboard, SL7SBBK (SL7SBBK)
- Champion Sports Outdoor Lawn Games