Shop All Outdoor Lawn Games
Champion Sports
Lacrosse Net, Weather Treated, 7mm, PR
Mfr # LN57WT
Zoro # G7033769
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Height 72 in
- Product Type Weather Treated Lacrosse Net
- Includes Net Net Included
- Net Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # LN57WT
- Zoro # G7033769
- UPC # 710858029251
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 72 in |
Overall Height | 72 in |
Overall Depth | 84 in |
Details
Item | Lacrosse Net |
Product Type | Weather Treated Lacrosse Net |
Includes Net | Net Included |
Net Color | Black |
Net Material | Nylon |
Folding | Foldable |
Netting Thickness | 7 mm |
Description
Lacrosse Net, Folding Foldable, Frame Color Not Applicable, Frame Material Not Applicable, Includes Not Applicable, Net Color Black, Net Material Nylon, Overall Depth 84 in, Overall Height 72 in, Overall Width 72 in, Product Type Weather Treated Lacrosse Net, Includes Net Net Included, Netting Thickness 7 mm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE EXT SCREW PH #8X3"" 20# (PTN32M)
- FIMCO Fimco Variable-Speed Controller for 12V Spreaders (5275918)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x50 ft. (308475B)
- MTD Plate-Auger Hsg Lh (790-00445-4044)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- CHAMPION SPORTS Deluxe Line Marker, 10lb Capacity (STD10)
- CHAMPION SPORTS Training Speed Ring Set, 18", Colors, PK12 (SRG12)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket White, PK36 (LBWN36)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- WALKERS PRO Low-Profile Folding Muff (Black/Orange) (GWP-FPM1-BKO)
- Champion Sports Outdoor Lawn Games