Shop All Outdoor Lawn Games
Champion Sports
Lacrosse Net, Weather Treated, 6mm, PR
Mfr # LN56WT
Zoro # G7076706
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Height 72 in
- Net Material Nylon
- Overall Depth 84 in
- Net Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # LN56WT
- Zoro # G7076706
- UPC # 710858027806
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 72 in |
Overall Height | 72 in |
Overall Depth | 84 in |
Details
Item | Lacrosse Net |
Net Material | Nylon |
Net Color | Black |
Netting Thickness | 6 mm |
Folding | Foldable |
Includes Net | Net Included |
Product Type | Weather Treated Lacrosse Net |
Description
Lacrosse Net, Folding Foldable, Frame Color Not Applicable, Frame Material Not Applicable, Includes Not Applicable, Net Color Black, Net Material Nylon, Overall Depth 84 in, Overall Height 72 in, Overall Width 72 in, Product Type Weather Treated Lacrosse Net, Includes Net Net Included, Netting Thickness 6 mm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Official Lacrosse Ball, Bucket White, PK36 (LBWN36)
- NYLGLO West Virginia State Flag, 3x5 Ft (145860)
- SOLO 2L, 7 in. Wand One-hand Sprayer (419)
- GREENSCAPES 100 ft. L X 7 ft. W Garden Netting (7024571)
- CHAMPION SPORTS Team Equipment Bag, Extra Large, Wheeled (DB2000)
- CHAMPION SPORTS Pro Competition Lacrosse Goal, 6x6x7ft (LNGLPRO)
- CHAMPION SPORTS Rhino Stick Elementary Hockey Set, 36" (HS36SET)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- MOULTRIE STATION FEED DUAL PORT 50LB (MFG-15009)
- Champion Sports Outdoor Lawn Games