Shop All Sports Equipment
Champion Sports
High Visibility Plastic Cone Set, Assorted Colors, PK12
Mfr # TC9SET
Zoro # G5628516
product price: $31.25
/pk 12, $2.60/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Color Blue, Green, Purple, Red, Yellow, Orange
- Recommended Age 5+ Years
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # TC9SET
- Zoro # G5628516
- UPC # 194629041510
- Country of Origin Taiwan, Province of China
- Category Sports Equipment
Details
Recommended Grade | K+ |
Color | Blue, Green, Purple, Red, Yellow, Orange |
Recommended Age | 5+ Years |
Material | plastic |
Description
Create an obstacle course, mark boundaries, or practice agility with the Hi-Visibility Fluorescent Poly Cone Set. These Hi-Visibility Fluorescent Poly 9" Cones are sold in Green, Orange, Purple, Red, Royal Blue and Yellow. Each set includes 6 cones. Sold as 2 sets for a total of 12 cones.
• Use as a field or goal marker
• Weighted base
• Hi visibility
• Fluorescent plastic
• 9"H, 5.63" square base
• Use as a field or goal marker
• Weighted base
• Hi visibility
• Fluorescent plastic
• 9"H, 5.63" square base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- A & I PRODUCTS Metric V-Belt (10 X 1037) 15" x3.5" x0.5" (A-SPZ1037)
- CORONA TOOLS Corona AC 7243D Carbon Steel Curved Tree Pruner Blade (7450588)
- CHAMPION SPORTS Champion Sports MC Mens Protective Cup; White (MC)
- CHAMPION SPORTS Solid Lightweight Plastic Bat, 31in, Black, PK6 (PLB)
- CHAMPION SPORTS Wood Pickleball Paddle (EDGE100)
- CHAMPION SPORTS Tether Ball, Optic Yellow (CHSVTB)
- CHAMPION SPORTS Outdoor Pickleball, PK 6 (PB6INDSET)
- CHAMPION SPORTS Playground Ball, 7in, Red, PK3 (PG7RD)
- SSN Tetherball Pole Ground Sleeve (STTBGSXX)
- Champion Sports Sports Equipment