Shop All Sports Equipment
Champion Sports
High Density Coated 4in Foam Ball, PK6
Mfr # HD4
Zoro # G2875174
product price: $41.55
/pk 6, $6.93/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Color Red
- Includes 6 foam balls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # HD4
- Zoro # G2875174
- UPC # 194629041459
- Country of Origin China
- Category Sports Equipment
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Color | Red |
Includes | 6 foam balls |
Description
The Champion Sports 4 Inch Coated High-Density Foam Ball can be used for just about any game a kid can invent. Made with high- density foam and a soft cover, this lightweight ball is both durable and safe for young children to use without the fear of getting injured if hit with the ball. For gym class, recess, or backyard play, this foam ball opens up a world of games. Pack of 6 balls.
• Lightweight, durable and safe
• High-density foam offers consistent weight
• 4" D
• Red
• Lightweight, durable and safe
• High-density foam offers consistent weight
• 4" D
• Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-140)
- KOHLER D/D Air Filter (45 083 02-S)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- CHAMPION SPORTS Tennis Balls, PK9 (TB3)
- CHAMPION SPORTS Beach Ball (ib12)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Red, 32" - 39", PK12 (TFFARD)
- CHAMPION SPORTS Beach Ball (ib48)
- CHAMPION SPORTS Plastic 31-Inch Baseball Bat + Ball Combo Set, PK6 (PLBC)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- VOIT 8.5 in. Enduro Playground Ball, Yellow (VPG8HNYL)
- Champion Sports Sports Equipment