Shop All Sports Equipment Storage
Champion Sports
Heavy Duty Storage Cart, In/Out, 30 Ball
Mfr # 30CART
Zoro # G7143565
product price: $255.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Basketballs
- Overall Length 55 in
- Overall Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 30CART
- Zoro # G7143565
- UPC # 710858021682
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Length | 55 in |
Overall Height | 45 in |
Overall Width | 19 in |
Details
Item | Ball Rack |
Material | Plastic |
Color | White |
For Use With | Basketballs |
Capacity | (30) Basketballs |
Product Type | Ball Rack |
Description
Ball Rack, Color White, Product Type Ball Rack, Material Plastic, For Use With Basketballs, Overall Width 19 in, Overall Length 55 in, Overall Height 45 in, Capacity (30) Basketballs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Dipstick Tube Seal (281370S)
- GILMOUR Water Timer 1-Outlet (830134-1001)
- MTD Mower Blade, 21.23" Mulching (942-0616A)
- OREGON Lawn Mower Blade, 18-5/8 In. L, 3 In. W (592-617)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- LASTPLAY Ultimate Ball Rack (LA134279)
- Champion Sports Sporting Goods