Shop All Bicycles & Scooters
Champion Sports
Heavy-Duty Scooters Set, 12", PK6
Mfr # HDS12SET
Zoro # G7154537
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Orange, Purple, Red, Yellow
- Material Plastic
- Includes Racking Hole Hole Included
- Wheel Diameter 1 15/16 in
- Scooter Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # HDS12SET
- Zoro # G7154537
- UPC # 710858012925
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Wheel Diameter | 1 15/16 in |
Scooter Height | 4 in |
Racking Hole Diameter | 13/16 in |
Scooter Width | 12 in |
Scooter Length | 12 in |
Details
Item | Scooter Set |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Material | Plastic |
Includes Racking Hole | Hole Included |
Material Thickness | 1/5 in |
Includes Handles | Handles Included |
Product Type | Scooter Set |
Description
Scooter Set, Color Blue, Green, Orange, Purple, Red, Yellow, Material Plastic, Material Thickness 1/5 in, Product Type Scooter Set, Racking Hole Diameter 13/16 in, Scooter Height 4 in, Scooter Length 12 in, Scooter Width 12 in, Wheel Diameter 1 15/16 in, Includes Handles Handles Included, Includes Racking Hole Hole Included, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENWARE MAX Tapener Pusher Unit, MAX HT10027 (GA2691607)
- RV DESIGNER RV Designer G24 Gas Prop - 20" Extension, 15 lbs. (G24)
- HOT SHOT Aerosol Bed Bug Killer 17.5 oz (HG-96728)
- GEMPLERS Liquid Greenfire, 1 gal (288)
- CHAMPION SPORTS Combination Cone/Scooter Storage Cart (CSCART)
- BELL SPORTS Pedal Kicks 350 Universl (7025227)
- SHOPRIDER Shoprider FS777-RED Echo Folding Scooter - Red (FS777-RED)
- WORKSMAN Bicycle or Tricycle Tire, 26 In. Dia. (4922a)
- RADIO FLYER RF CLASSC RED TRICYCL10"" (34B)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, Black (EB26X7-IT-BK)
- KENT Tube Bike 29X1.75-2.125 60Mm (91089)
- Champion Sports Bicycles & Scooters