Shop All Sports Equipment Storage
Champion Sports
Heavy Duty ABS Racket/Ball, Cart
Mfr # ATRCT
Zoro # G7133519
product price: $349.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- For Use With Game Balls, Baskets, Rackets
- Overall Length 33 in
- Overall Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # ATRCT
- Zoro # G7133519
- UPC # 710858024027
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Length | 33 in |
Overall Height | 47 in |
Overall Width | 20 in |
Details
Item | Physical Education Equipment Cart |
Color | White |
Material | Plastic |
For Use With | Game Balls, Baskets, Rackets |
Capacity | (2) Baskets |
Product Type | Physical Education Equipment Cart |
Assembly | Unassembled |
Description
Physical Education Equipment Cart, Color White, Product Type Physical Education Equipment Cart, Material Plastic, For Use With Game Balls, Baskets, Rackets, Overall Width 20 in, Overall Length 33 in, Assembly Unassembled, Overall Height 47 in, Capacity (2) Baskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kenda Tire, 11 X 4.00-4 Super Turf, 4-Ply 160-401 (160-401)
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- HONDA Recoil Starter (28400-Z4M-305ZB)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- Champion Sports Sports Equipment Storage