Shop All Sports Equipment Storage
Champion Sports
Half Size Sports Ball, Locker, Steel
Mfr # LRCS
Zoro # G7136501
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use With Playground Balls, Game Balls
- Overall Height 31 in
- Overall Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # LRCS
- Zoro # G7136501
- UPC # 710858019214
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Height | 31 in |
Overall Length | 27 in |
Overall Width | 29 in |
Details
Item | Ball Locker |
Material | Steel |
Color | Yellow |
For Use With | Playground Balls, Game Balls |
Product Type | Ball Locker |
Assembly | Unassembled |
Description
Ball Locker, Color Yellow, Product Type Ball Locker, Material Steel, For Use With Playground Balls, Game Balls, Overall Width 29 in, Overall Length 27 in, Assembly Unassembled, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade HAYATE 420mm XL Teeth (373-42)
- ALLIED PRECISION Bird Bath De-Icer 250W (BDT250)
- DECKRITE DeckRite MD-102LV Marine Vinyl Adhesive - Solvent Based, 1 Gallon (MD-102LV)
- LEISURE SPORTS Fishing Net with Telescoping Handle, Collapsible and Adjustable Landing Net with Carry Bag, 80-inch (994956CIK)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- RAXGO Wall Mounted Ski Rack, Ski Wall Mount for 2 Pairs of Skis & Poles or Snowboard, Set of 2 Hooks (RGWMSR2PCK)
- Champion Sports Sports Equipment Storage