Shop All Exercise Equipment
Champion Sports
Gel Filled Medicine Ball
Mfr # gm5
Zoro # G010718541
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2 lb
- Core Material Gel
- Weight Diameter 5 in
- Weight Shape Round
- Coating Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # gm5
- Zoro # G010718541
- UPC # 710858015339
- Country of Origin Thailand
- Category Exercise Equipment
Dimensions
Weight Diameter | 5 in |
Details
Item | Medicine Ball |
Weight | 2 lb |
Color | Red |
Core Material | Gel |
Weight Shape | Round |
Coating | Vinyl |
Product Type | Medicine Ball |
Description
Medicine Ball, Product Type Medicine Ball, Color Red, Handle Material Not Applicable, Weight 2 lb, Weight Diameter 5 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Gel, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN VERDIGRIS PLASTIC BIRDBATH (W22 RA01273X)
- STENS Medium-Lift Blade Fits Simplicity 1704100Asm 345-231 (345-231)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- SOUTHERN PATIO Planter Promo Wndw Bx Tc 24In (PW2412TC)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM2)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 14lb (RPX14)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 30lb (RPX30)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- GOFIT Pro-Grade Power Tubes with Handles (Green/20 Lbs.) (GF-4TUB-L(20))
- Champion Sports Exercise Equipment