Shop All Outdoor Lawn Games
Champion Sports
Foam Croquet Set, 6 Colors, Carrying Case
Mfr # FCRSET
Zoro # G7168738
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Stakes, (6) Balls, (9) Weighted Foam Covered Wickets, 28 in Mallets
- Target Diameter 1/2 in
- Number of Targets 9
- Stick Length 28 in
- Number of Sticks 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # FCRSET
- Zoro # G7168738
- UPC # 710858017487
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Target Diameter | 1/2 in |
Stick Length | 28 in |
Projectile Diameter | 2 in |
Details
Item | Croquet Set |
Includes | (2) Stakes, (6) Balls, (9) Weighted Foam Covered Wickets, 28 in Mallets |
Number of Targets | 9 |
Number of Sticks | 6 |
Product Type | Croquet Set |
Projectile Material | Foam |
Projectile Color | Red, Yellow |
Number of Projectiles | 6 |
Stick Color | Red, Yellow |
Target Color | White |
Description
Croquet Set, Includes (2) Stakes, (6) Balls, (9) Weighted Foam Covered Wickets, 28 in Mallets, Number of Projectiles 6, Number of Sticks 6, Number of Targets 9, Product Type Croquet Set, Projectile Color Red, Yellow, Projectile Diameter 2 in, Projectile Length Not Applicable, Projectile Material Foam, Projectile Thickness Not Applicable, Projectile Width Not Applicable, Stick Color Red, Yellow, Stick Length 28 in, Stick Material Not Applicable, Target Color White, Target Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Seat Gasket, PK12 (PK-CP19438-EPR)
- IK SPRAYERS Safety Valve (83811806)
- ROUNDUP Roundup Pro Backpack Sprayer (190412)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Multi-Color Bowling Weighted Pin, PK10 (BP10CLR)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- CHAMPION SPORTS Ring Toss Set, 5 Pegs/4 Rings (QS1)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- HEY PLAY Hey Play 80-DZ-BD Badminton Set Complete Outdoor Yard Game (80-DZ-BD)
- Champion Sports Outdoor Lawn Games