Shop All Anti-slip tapes, Treads & Stair Nosings
Champion Sports
Floor Tape, 1" x 36 yds, Yellow
Mfr # 1X36FTYL
Zoro # G203665935
original price:
$6.05
10% off
new price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36 yds
- Tape Color Yellow
- Grit Size 1" x 36 yds
- Adhesive Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 1X36FTYL
- Zoro # G203665935
- UPC # 710858000380
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 36 yds |
Grit Size | 1" x 36 yds |
Details
Tape Color | Yellow |
Adhesive Material | Vinyl |
Description
Perfect for marking gym floors, courts, or any hard smooth surface. Made of tough vinyl, this floor tape comes off clean and won’t scuff your floors. Strong enough to hold up to foot traffic and equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- KISHIGO 4XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-4X)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- STAIRMASTER Stair Nosing, Black, 48" W, 3" D (333FT-SN4)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- HANDI TREADS Stair Nosing, Gray, 48" W, 9" D (NSN129048GY0)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- Champion Sports Anti-slip tapes, Treads & Stair Nosings