Shop All Outdoor Lawn Games
Champion Sports
Floor Hockey Collapsible Goal, 72"
Mfr # FHG72
Zoro # G7056415
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Height 48 in
- Net Color White
- Frame Material PVC
- Net Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # FHG72
- Zoro # G7056415
- UPC # 710858024539
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 72 in |
Overall Height | 48 in |
Overall Depth | 24 in |
Details
Item | Floor Hockey Goal |
Net Color | White |
Frame Material | PVC |
Net Material | Nylon |
Product Type | Floor Hockey Goal |
Includes Net | Net Included |
Folding | Foldable |
Frame Color | Red |
Description
Floor Hockey Goal, Folding Foldable, Frame Color Red, Frame Material PVC, Includes Not Applicable, Net Color White, Net Material Nylon, Overall Depth 24 in, Overall Height 48 in, Overall Width 72 in, Product Type Floor Hockey Goal, Includes Net Net Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Plant Food Edibles 2.5Lb (3005510)
- BAYER BioAdvanced 2in1 Systemic Roses and Flowers 696 Rose Flower FertilizerInsecticide 10 lb (701210A)
- STENS Engine Maintenance Kit 785-592 For Kohler 20 789 01-S (785-592)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall St, 6", Red, PK6 (RXD6NRDSET)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Mini Lacrosse Goal, 3ftx3ft., w/Net (MLG)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Playground Ball, 8-1/2", Assorted, PK6 (PX85SET)
- SPORT SUPPLY GROUP MacGregor Tournament Shuttlecocks (MSBIRDNY)
- Champion Sports Outdoor Lawn Games