Shop All Football Equipment
Champion Sports
Flag Football Set, PK 15
Mfr # TFFSET
Zoro # G910769223
product price: $50.49
/pk 15, $3.37/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Flag Football Kit
- For Waist Size - Minimum 28 in
- Flag Color Blue/Yellow
- Includes (4) Disc Cones and Black Mesh Carry Bag, (5) Blue Flags, (5) Yellow Flags
- Belt Material Plastic, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # TFFSET
- Zoro # G910769223
- UPC # 710858030202
- Country of Origin China
- Category Football Equipment
Dimensions
For Waist Size - Minimum | 28 in |
For Waist Size - Maximum | 48 in |
Flag Length | 15 in |
Belt Length | 48 in |
Flag Width | 2 in |
Details
Item | Flag Football Kit |
Product Type | Flag Football Kit |
Flag Color | Blue/Yellow |
Includes | (4) Disc Cones and Black Mesh Carry Bag, (5) Blue Flags, (5) Yellow Flags |
Belt Material | Plastic, Vinyl |
Flag Attachment Style | Hook and Loop |
Number of Flags | 3 |
Belt Closure | Clip |
Belt Color | Black, Blue, Orange, White, Yellow |
Flag Material | Plastic, Vinyl |
Description
Flag Football Kit, Belt Closure Clip, Belt Color Black, Blue, Orange, White, Yellow, Belt Length 48 in, Belt Material Plastic, Vinyl, Flag Attachment Style Hook and Loop, Flag Color Blue/Yellow, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 48 in, For Waist Size - Minimum 28 in, Number of Flags 3, Product Type Flag Football Kit, Includes (4) Disc Cones and Black Mesh Carry Bag, (5) Blue Flags, (5) Yellow Flags, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOSATRON Fertilizer Injector, 14 GPM (D14MZ2VFII)
- SOLO Replacement Solo Lever (4074255)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- CHAMPION SPARK PLUGS Copper Plus Shop Pk Spark Plug, PK24 (71GS)
- CHAMPION SPORTS Football, Foam, Brown (FFC)
- CHAMPION SPORTS Rolling FootBall, Helmet Rack, Up to 56 (FBWR)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- CHAMPION SPORTS Football Belt, Green (20209)
- LOGO BRANDS FL State Pinwheel Logo Junior Size Rubber Football (136-93JR-2)
- Champion Sports Football Equipment