Shop All Football Equipment
Champion Sports
Flag Football Set, PK 12
Mfr # FFB1RD
Zoro # G310769175
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flag Length 15 in
- Number of Flags 2
- Product Type Flag Football Kit
- Belt Closure Pull Off
- For Age Group Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # FFB1RD
- Zoro # G310769175
- UPC # 710858003992
- Country of Origin China
- Category Football Equipment
Dimensions
Flag Length | 15 in |
Flag Width | 2 in |
For Waist Size - Maximum | 60 in |
Belt Length | 60 in |
Details
Item | Flag Football Kit |
Number of Flags | 2 |
Product Type | Flag Football Kit |
Belt Closure | Pull Off |
For Age Group | Adult |
Belt Color | White |
Flag Color | Red |
Flag Attachment Style | Hook and Loop |
Belt Material | Plastic, Vinyl |
Flag Material | Plastic, Vinyl |
Description
Flag Football Kit, Belt Closure Pull Off, Belt Color White, Belt Length 60 in, Belt Material Plastic, Vinyl, Flag Attachment Style Hook and Loop, Flag Color Red, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 60 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 2 Pair (RGWMKR2PK)
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- DADANT & SONS Nylon Mesh Mosquito Netting (V01092)
- CHAMPION SPORTS Football, Intermediate Size (RFB2)
- CHAMPION SPORTS Rolling FootBall, Helmet Rack, Up to 56 (FBWR)
- CHAMPION SPORTS Football, Jr Size (RFB3)
- CHAMPION SPORTS CSI Right Foot Sidewinder Football Kickers Tee (20142)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- CHAMPION SPORTS Football, Size11.5, WaterResistantProRubbr (RFB1)
- LOGO BRANDS Miami Dolphins Pinwheel Logo Junior-Size Rubber Football (617-93JR-2)
- Champion Sports Sporting Goods