Shop All Football Equipment
Champion Sports
Flag Football Set, PK 12
Mfr # FFB1GN
Zoro # G810769132
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Material Plastic, Vinyl
- Belt Color White
- Flag Length 15 in
- Number of Flags 2
- Flag Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # FFB1GN
- Zoro # G810769132
- UPC # 710858003985
- Country of Origin China
- Category Football Equipment
Dimensions
Flag Length | 15 in |
Flag Width | 2 in |
For Waist Size - Maximum | 60 in |
Belt Length | 60 in |
Details
Item | Flag Football Kit |
Flag Material | Plastic, Vinyl |
Belt Color | White |
Number of Flags | 2 |
Flag Color | Green |
Product Type | Flag Football Kit |
Flag Attachment Style | Hook and Loop |
For Age Group | Adult |
Belt Material | Plastic, Vinyl |
Belt Closure | Pull Off |
Description
Flag Football Kit, Belt Closure Pull Off, Belt Color White, Belt Length 60 in, Belt Material Plastic, Vinyl, Flag Attachment Style Hook and Loop, Flag Color Green, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 60 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN GRO Soil Potting All Purpose 1 Cf (1410102 1.0 CFL P)
- EZ VANE EZ Vane EZ1110-RF Rooster Bird Weathervane with Roof Mount (EZ1110-RF)
- BLACK FLAG Bug Zapper Rackt 2750V (75029)
- KAYTEE Aspen Bedding & Litter (100037132)
- CHAMPION SPORTS Flag Football Set, PK 15 (TFFSET)
- CHAMPION SPORTS Football, Size11.5, WaterResistantProRubbr (RFB1)
- CHAMPION SPORTS Football, Jr Size (RFB3)
- CHAMPION SPORTS Football, Intermediate Size (RFB2)
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- GULF COAST SALES New Orleans Saints Football - Vintage Throwback - 9 Inches (8381370919)
- Champion Sports Sporting Goods