Shop All Football Equipment
Champion Sports
Flag Football Set, PK 12
Mfr # FFB1BL
Zoro # G310769267
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Waist Size - Maximum 60 in
- Belt Length 60 in
- Product Type Flag Football Kit
- Belt Material Plastic, Vinyl
- Flag Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # FFB1BL
- Zoro # G310769267
- UPC # 710858003978
- Country of Origin China
- Category Football Equipment
Dimensions
For Waist Size - Maximum | 60 in |
Belt Length | 60 in |
Flag Width | 2 in |
Flag Length | 15 in |
Details
Item | Flag Football Kit |
Product Type | Flag Football Kit |
Belt Material | Plastic, Vinyl |
Belt Closure | Pull Off |
Flag Material | Plastic, Vinyl |
For Age Group | Adult |
Number of Flags | 2 |
Flag Attachment Style | Hook and Loop |
Belt Color | White |
Flag Color | Blue |
Description
Flag Football Kit, Belt Closure Pull Off, Belt Color White, Belt Length 60 in, Belt Material Plastic, Vinyl, Flag Attachment Style Hook and Loop, Flag Color Blue, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 60 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREPWORKS Prepworks CDD-20GY Collapsible Over-The-Sink Dish Drainer - Gray (CDD-20GY)
- LOGO BRANDS Carolina Panthers 24 Can Cooler (605-63)
- HI-YIELD Killzall Quick W&G 32Oz (32168)
- ZORO SELECT Dump Cart, 18 cu.ft., 2000 lb., Pneumatic (46V232)
- CHAMPION SPORTS Football, Foam, Brown (FFC)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- CHAMPION SPORTS Football, Size11.5, WaterResistantProRubbr (RFB1)
- CHAMPION SPORTS Flag Football Set, PK 15 (TFFSET)
- CHAMPION SPORTS CSI Right Foot Sidewinder Football Kickers Tee (20142)
- CHAMPION SPORTS Rolling FootBall, Helmet Rack, Up to 56 (FBWR)
- LOGO BRANDS Florida Pinwheel Logo Junior Size Rubber Football (135-93JR-2)
- Champion Sports Football Equipment