Shop All Football Equipment
Champion Sports
Flag Football, PK 12
Mfr # sflag52gn
Zoro # G910742110
product price: $90.75
/pk 12, $7.56/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Flag Football Belt
- Flag Color Green
- Belt Closure Hook and Loop; Buckle
- Flag Length 17 1/4 in
- Belt Material Plastic, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # sflag52gn
- Zoro # G910742110
- UPC # 710858032589
- Country of Origin China
- Category Football Equipment
Dimensions
Flag Length | 17 1/4 in |
Flag Width | 2 in |
Belt Length | 52 in |
For Waist Size - Maximum | 52 in |
Details
Item | Flag Football Belt |
Product Type | Flag Football Belt |
Flag Color | Green |
Belt Closure | Hook and Loop; Buckle |
Belt Material | Plastic, Vinyl |
Includes | Set of Twelve Adjustable Belts |
Belt Color | Green |
Flag Material | Plastic, Vinyl |
For Age Group | Youth |
Flag Attachment Style | Audible Friction |
Number of Flags | 2 |
Description
Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color Green, Belt Length 52 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color Green, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 52 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-8X10)
- ECHO Paddle Attachment, 36.5 In. (99944200620)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- STENS Fuel Cap 125-112 For Toro 106945 (125-112)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- CHAMPION SPORTS Flag Football Set, PK 15 (TFFSET)
- CHAMPION SPORTS Football, Foam, Brown (FFC)
- CHAMPION SPORTS Football, Jr Size (RFB3)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- CHAMPION SPORTS Rolling FootBall, Helmet Rack, Up to 56 (FBWR)
- LOGO BRANDS Florida Pinwheel Logo Junior Size Rubber Football (135-93JR-2)
- Champion Sports Sporting Goods