Shop All Exercise Equipment
Champion Sports
FitPro Training/Exercise Ball, 75cm, Yell
Mfr # FP75
Zoro # G7070817
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Resin
- For User Height 73 in and Up
- Overall Diameter 29.53 in
- Includes Stability Legs No Stability Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # FP75
- Zoro # G7070817
- UPC # 710858012871
- Country of Origin Italy
- Category Exercise Equipment
Dimensions
For User Height | 73 in and Up |
Overall Diameter | 29.53 in |
Details
Item | Exercise Ball |
Color | Yellow |
Material | Resin |
Includes Stability Legs | No Stability Legs |
Description
Exercise Ball, Color Yellow, Material Resin, For User Height 73 in and Up, Overall Diameter 29.53 in, Includes Stability Legs No Stability Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Straight Valve Innertube (71-800)
- PLANO Guide Series Tray Tackle Box (613403)
- LUPINE Pet Basic Solids Blaze Orange Blaze Orange Nylon Dog Leash (52509)
- MTD Element-Filter 10 (723P0405)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS 4 lbs Rhino Elite Medicine Ball, Red (CH56056)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM2)
- GOFIT Guide Roller (GF-GDRL)
- Champion Sports Exercise Equipment