Shop All Toys & Games
Champion Sports
FitPro Ball with Stability Legs, 65cm
Mfr # BL65
Zoro # G5635972
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rubber
- Color Yellow
- Recommended Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BL65
- Zoro # G5635972
- UPC # 710858014387
- Country of Origin Italy
- Category Toys & Games
Details
Material | rubber |
Color | Yellow |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Description
The Champion Sports FitPro Ball with Stability Legs promotes good posture while sitting at home, at the office, or at school! Made of the highest quality Italian resins, this ball is burst resistant and provides ergonomic benefits by using trunk and abdominal muscles for core strengthening. It can also be used for stretching or exercise, and the four legs prevent the ball from rolling away. We offer the FitPro Ball in four sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- QUICKWAY IMPORTS Car Seat Storage Bag for Travel with Wheels, Black (QI003602)
- CHENILLE KRAFT Buttons, Plastic, 1 lb., Assorted (6120)
- CHAMPION SPORTS Champion Sports CHSPG85BL-3 8.5 in. Playground Ball; Blue - 3 Each (CHSPG85BL-3)
- CHAMPION SPORTS Contoured Plastic Scooter with Handles (PGH1216)
- CHAMPION SPORTS Champion Sports CHSNB55 Bean Bags 5In Bean Bags 10-Set (CHSNB55)
- CHAMPION SPORTS Bean Bags, 4", 12/ST, Assorted (CSIMBB4SET)
- CHAMPION SPORTS Physical Education Kit, 21/Pcs, Assorted (CSIUPGSET2)
- CHAMPION SPORTS Champion Sports 1STAR38WH 4.75 x 3.75 x 7.9 in. 1 Star Table Tennis; White - 38 per Pack (1STR38WH)
- BABY BIGJIGS TOYS Baby Bigjigs Toys Farm House Sorter, 11 Pieces (BB108)
- Champion Sports Toys & Games