Shop All Toys & Games
Champion Sports
FitPro Ball with Stability Legs, 42cm
Mfr # BL42
Zoro # G5641667
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 3+
- Material rubber
- Color Green
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BL42
- Zoro # G5641667
- UPC # 710858014363
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Grade | 3+ |
Material | rubber |
Color | Green |
Recommended Age | 8+ Years |
Description
The Champion Sports FitPro Ball with Stability Legs promotes good posture while sitting at home, at the office, or at school! Made of the highest quality Italian resins, this ball is burst resistant and provides ergonomic benefits by using trunk and abdominal muscles for core strengthening. It can also be used for stretching or exercise, and the four legs prevent the ball from rolling away. We offer the FitPro Ball in four sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- GUIDECRAFT Community + Roadway Essentials, Wooden Figure Play Set, 36 Pieces (G6717)
- FORNEY Orange Paint Marker (70825)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- CHAMPION SPORTS Champion Sports 6FD 6 in. Coated Foam Dice; Yellow & Black (6FD)
- CHAMPION SPORTS Champion Sports CHSIP10 Hand Pump (CHSIP10)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 55cm (BL55)
- CHAMPION SPORTS Champion Sports CHSPG85BL-3 8.5 in. Playground Ball; Blue - 3 Each (CHSPG85BL-3)
- CHAMPION SPORTS Champion Sports CHSPPSSET Plastic Platform Stilts 6 Color Set (CHSPPSSET)
- CHAMPION SPORTS Champion Sports 1STAR38WH 4.75 x 3.75 x 7.9 in. 1 Star Table Tennis; White - 38 per Pack (1STR38WH)
- LEARNING RESOURCES Connecting Cuisenaire® Rods Multi-Pack (7481)
- Champion Sports Toys & Games