Shop All Exercise Equipment
Champion Sports
FitPro Ball, 75cm Ball, Stability Legs
Mfr # BL75
Zoro # G7127325
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For User Height 73 in and Up
- Includes Stability Legs Stability Legs Included
- Overall Diameter 29.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # BL75
- Zoro # G7127325
- UPC # 710858014394
- Country of Origin Italy
- Category Exercise Equipment
Dimensions
For User Height | 73 in and Up |
Overall Diameter | 29.53 in |
Details
Item | Exercise Ball |
Color | Red |
Includes Stability Legs | Stability Legs Included |
Description
Exercise Ball, Color Red, For User Height 73 in and Up, Overall Diameter 29.53 in, Includes Stability Legs Stability Legs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bulb (925-04913B)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- MTD Fan Asm Hsg Fr/Rr (753-08296)
- SENIX 8-Inch 26.5 cc 4-Cycle Gas Powerd Pole Saw, 15-Feet Max Reach, Extension Pole (CSP4QL-L)
- CHAMPION SPORTS Leather Medicine Ball, 2kg, 8"D (MB4)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM2)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- LIFELINE FITNESS KETTLEBELL - 16KG (LLKB16)
- Champion Sports Exercise Equipment