Shop All Outdoor Lawn Games
Champion Sports
Field Hockey Net, 2.5mm Brd, 12x7x4ft
Mfr # HN20
Zoro # G7131050
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 84 in
- Folding Not Foldable
- Product Type Field Hockey Net
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # HN20
- Zoro # G7131050
- UPC # 710858004692
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 144 in |
Overall Height | 84 in |
Overall Depth | 48 in |
Details
Item | Field Hockey Net |
Folding | Not Foldable |
Product Type | Field Hockey Net |
Netting Thickness | 2 1/2 mm |
Net Color | Black |
Includes Net | Net Included |
Net Material | Polyethylene |
Description
Field Hockey Net, Folding Not Foldable, Frame Color Not Applicable, Frame Material Not Applicable, Includes Not Applicable, Net Color Black, Net Material Polyethylene, Overall Depth 48 in, Overall Height 84 in, Overall Width 144 in, Product Type Field Hockey Net, Includes Net Net Included, Netting Thickness 2 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE T-Hinges H-Duty Ornt Black Stl (33185PKS-PS)
- JACKS IMPORTS Large Quilted Cooler Saddle Bag BLACK (34-BK)
- LOGO BRANDS Tennessee Titans Elite Chair (631-12E)
- CHAPIN Home Plus 2 L Hand Held Multi-Use Sprayer (10113)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 42", 12sk, Bl, PK18 (US42SET)
- CHAMPION SPORTS Official Lacrosse Ball Set, White, PK6 (LBW6SET)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 47", 12sk, Bl, PK18 (US47SET)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- FARNAM Farnam Leather New Condtnr 16oz 1 - 3001409 (275337)
- Champion Sports Outdoor Lawn Games