Shop All Sports Equipment
Champion Sports
Fiekd Hockey Ball, PK 12
Mfr # fhb1wh
Zoro # G310718623
product price: $39.49
/pk 12, $3.29/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Color White
- Standards NFHS
- Product Type Field Hockey Ball Set
- Overall Diameter 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # fhb1wh
- Zoro # G310718623
- UPC # 710858031148
- Country of Origin India
- Category Sports Equipment
Dimensions
Overall Diameter | 2 3/4 in |
Details
Item | Field Hockey Ball Set |
Indoor/Outdoor | Indoor, Outdoor |
Color | White |
Standards | NFHS |
Product Type | Field Hockey Ball Set |
Description
Field Hockey Ball Set, Product Type Field Hockey Ball Set, Standards NFHS, Color White, Overall Length Not Applicable, Overall Diameter 2 3/4 in, Indoor/Outdoor Indoor, Outdoor, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR4)
- STENS Tube Replaces 4.80X4.00-8 ; 4.00-8, 170-068 Lesco 3126 Carlisle 320400 (170-068)
- JARWARE Regular Mouth Decorative Jar Lid Honey Dripper (82653)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (6YU43)
- CHAMPION SPORTS Playground Ball, 7in, Red, PK3 (PG7RD)
- CHAMPION SPORTS Tennis Balls, PK9 (TB3)
- CHAMPION SPORTS 3.0 mm Official Size Soccer Net, Royal Blue (203BL)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- CHAMPION SPORTS 6 in. Rhino Skin Mini Molded Foam Ball, Red (RSHB)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- CHAMPION SPORTS Plastic Segmented Jump Rope 9ft, PK6 (PR9)
- Champion Sports Sports Equipment