Shop All Sports Equipment
Champion Sports
Fiekd Hockey Ball, PK 12
Mfr # fhb1or
Zoro # G210718563
product price: $39.49
/pk 12, $3.29/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Color Orange
- Overall Diameter 2 3/4 in
- Standards NFHS
- Product Type Field Hockey Ball Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # fhb1or
- Zoro # G210718563
- UPC # 710858031117
- Country of Origin India
- Category Sports Equipment
Dimensions
Overall Diameter | 2 3/4 in |
Details
Item | Field Hockey Ball Set |
Indoor/Outdoor | Indoor, Outdoor |
Color | Orange |
Standards | NFHS |
Product Type | Field Hockey Ball Set |
Description
Field Hockey Ball Set, Product Type Field Hockey Ball Set, Standards NFHS, Color Orange, Overall Length Not Applicable, Overall Diameter 2 3/4 in, Indoor/Outdoor Indoor, Outdoor, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Fuel Cap (37844)
- POLLAK Pollak 12-706EV 7 Way Connector - Trailer End (12-706EV)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X50)
- MTD Gasket-Rocker Cove (KM-11061-1285)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CHAMPION SPORTS 4.0 mm Official Size Soccer Net, Yellow (205YL)
- CHAMPION SPORTS Champion Sports Swing Ball Set (SBSET)
- CHAMPION SPORTS Tether Ball, Optic Yellow (CHSVTB)
- CHAMPION SPORTS Champion Sports C6SET 6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6 (C6SET)
- CHAMPION SPORTS Plastic 31-Inch Baseball Bat + Ball Combo Set, PK6 (PLBC)
- THERMWELL PRODUCTS 36" Gry Vinyl Insert (RV/36H)
- Champion Sports Sports Equipment