Shop All Soccer Equipment
Champion Sports
Extreme Soccer Ball, Red, Size 5, PK2
Mfr # EX5RD
Zoro # G2875786
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color Red
- Material Thermoplastic Polyurethane (TPU)
- Includes 2 balls
- Recommended Age 12+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # EX5RD
- Zoro # G2875786
- UPC # 194629040933
- Country of Origin China
- Category Soccer Equipment
Dimensions
Size | 5 |
Details
Item | Soccer Ball |
Color | Red |
Material | Thermoplastic Polyurethane (TPU) |
Includes | 2 balls |
Recommended Age | 12+ Years |
Recommended Grade | Grade 6+ |
Description
Great for recreational and competitive league games and practices in any kind of weather conditions, the Champion Sports Extreme Soccer Ball is designed with a soft-touch composite TPU cover for a soft feel without compromising the ball's weight and striking power. The butyl bladder offers exceptional air retention, and the patented machine-stitch technology of the panels offers added durability, ensuring this size 5 all weather soccer ball will hold up to play in any kind of conditions. Sold as a pack of 2 soccer balls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Kwik Set Table, 35"L x 22"W x 33"H, 24 lb. (KPT172)
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- STENS Carburetor Kit For Zama C1Q Carburetors Rb-69, 531004553 (615-394)
- WORKSMAN Bicycle or Tricycle Tire, 20 In. Dia. (4922)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- CHAMPION SPORTS Sports Soccer Pop-Up Goal, 48x24x24", PR (SG42)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- CHAMPION SPORTS Champion Sports SVMWNGD Practice Numbered Adult Scrimmage Vest; Yellow (SVMWNGD)
- CHAMPION SPORTS COATED FOAM SPORT BALL, FOR SOCCER, PLAYGROUND SIZE, YELLOW (SFC)
- Champion Sports Sporting Goods