Shop All Soccer Equipment
Champion Sports
Extreme Soccer Ball, Black, Size 5, PK2
Mfr # EX5BK
Zoro # G2874970
product price: $35.65
/pk 2, $17.83/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Polyurethane (TPU)
- Color Black
- Size 5
- Includes 2 balls
- Recommended Age 12+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # EX5BK
- Zoro # G2874970
- UPC # 194629040896
- Country of Origin China
- Category Soccer Equipment
Dimensions
Size | 5 |
Details
Item | Soccer Ball |
Material | Thermoplastic Polyurethane (TPU) |
Color | Black |
Includes | 2 balls |
Recommended Age | 12+ Years |
Recommended Grade | Grade 6+ |
Description
Great for recreational and competitive league games and practices in any kind of weather conditions, the Champion Sports Extreme Soccer Ball is designed with a soft-touch composite TPU cover for a soft feel without compromising the ball's weight and striking power. The butyl bladder offers exceptional air retention, and the patented machine-stitch technology of the panels offers added durability, ensuring this size 5 all weather soccer ball will hold up to play in any kind of conditions. Sold as a pack of 2 soccer balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSFORD Kf Briquets Match Lt 12# (32090)
- MTD Axle Asm 7 (611-05107A)
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- CAMELBAK VSS Water Bottle, Stainless Steel, 32 oz (1516004001)
- CHAMPION SPORTS COATED FOAM SPORT BALL, FOR SOCCER, PLAYGROUND SIZE, YELLOW (SFC)
- CHAMPION SPORTS Sports Soccer Pop-Up Goal, 48x24x24", PR (SG42)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- CHAMPION SPORTS Easy Fold Soccer Goal, 8x6x6ft, Steel Frame (SG86)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- Champion Sports Sporting Goods