Shop All Exercise Equipment
Champion Sports
Exercise Ball, Flexton Silpower, 95cm, Gray
Mfr # BRT95
Zoro # G3365848
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For User Height 73 in and Up
- Color Gray
- Diameter 95 cm
- Material Flexton Silpower
- Includes Stability Legs No Stability Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # BRT95
- Zoro # G3365848
- UPC # 710858014479
- Country of Origin Italy
- Category Exercise Equipment
Dimensions
For User Height | 73 in and Up |
Diameter | 95 cm |
Overall Diameter | 37.4 in |
Details
Item | Exercise Ball |
Color | Gray |
Material | Flexton Silpower |
Includes Stability Legs | No Stability Legs |
Description
Exercise Ball, Color Gray, Material Flexton Silpower, For User Height 73 in and Up, Overall Diameter 37.4 in, Includes Stability Legs No Stability Legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulk Hose, 2 3/8" ID 53" x2.8" x2.8" (A-HS23753)
- TERRO Ant Killer, 4 1/4 in H, Bait Box, PK6 (T300)
- MTD Harness-Main Rmc/ (725P04432P)
- DEWITT PRO5 Weed Barrier, 8 ft.X250 ft., 5oz (P8)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 20lb (RPX20)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- CHAMPION SPORTS Champion Sports EXR6SET 8 ft. Deluxe XU Jump Rope with Yellow Handle - Set of 6 (EXR6SET)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 10lb (RPX10)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- Champion Sports Exercise Equipment