Shop All Exercise Equipment
Champion Sports
Exercise Ball, Flexton Silpower, 75cm, Grn
Mfr # BRT75
Zoro # G2438856
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For User Height 73 in and Up
- Color Green
- Diameter 75 cm
- Material Flexton Silpower
- Overall Diameter 29.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRT75
- Zoro # G2438856
- UPC # 710858014455
- Country of Origin Italy
- Category Exercise Equipment
Dimensions
For User Height | 73 in and Up |
Diameter | 75 cm |
Overall Diameter | 29.53 in |
Details
Item | Exercise Ball |
Color | Green |
Material | Flexton Silpower |
Includes Stability Legs | No Stability Legs |
Description
Exercise Ball, Color Green, Material Flexton Silpower, For User Height 73 in and Up, Overall Diameter 29.53 in, Includes Stability Legs No Stability Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Thermal Relief Valve For Inlet 3/8", Max Temp 140°F; 758-613 (758-613)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- NATIONAL HARDWARE GATE LATCH BLACK 10.29""L (N236-729)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- GOFIT Super Band (40 Pounds to 80 Pounds) (GF-PSB1)
- Champion Sports Exercise Equipment