Shop All Exercise Equipment
Champion Sports
Exercise Ball, Flexton Silpower, 65cm, Gray
Mfr # BRT65
Zoro # G2438865
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For User Height 67 to 73 in
- Color Gray
- Weight 2.58 lb
- Diameter 65 cm
- Material Flexton Silpower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRT65
- Zoro # G2438865
- UPC # 710858014448
- Country of Origin Italy
- Category Exercise Equipment
Dimensions
For User Height | 67 to 73 in |
Diameter | 65 cm |
Overall Diameter | 25.59 in |
Details
Item | Exercise Ball |
Color | Gray |
Weight | 2.58 lb |
Material | Flexton Silpower |
Includes Stability Legs | No Stability Legs |
Description
Exercise Ball, Color Gray, Material Flexton Silpower, For User Height 67 to 73 in, Overall Diameter 25.59 in, Includes Stability Legs No Stability Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Trimmer Line, Green, Square, .095" by 738', 3Lb Spool (69-415)
- JR PRODUCTS DELUXE ROUND ELECTRIC CABLE HATCH W/BACK, POLAR WHITE (541-2-A)
- IVATION Multi-Purpose Portable Spray Washer w/Water Tank – Rechargeable 2200 mAh Lithium Battery (IVASWASHERV2)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 30lb (RPX30)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- PRIMITIVE PLANTERS Macrame Plnt Hngr Astd (2176)
- Champion Sports Exercise Equipment