Shop All Exercise Equipment
Champion Sports
Exercise Ball, Flexton Silpower, 42cm, Blue
Mfr # BRT42
Zoro # G2438880
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For User Height 60 in and Under
- Color Royal Blue
- Weight 1.17 lb
- Diameter 42 cm
- Material Flexton Silpower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRT42
- Zoro # G2438880
- UPC # 710858014424
- Country of Origin Italy
- Category Exercise Equipment
Dimensions
For User Height | 60 in and Under |
Diameter | 42 cm |
Overall Diameter | 16.54 in |
Details
Item | Exercise Ball |
Color | Royal Blue |
Weight | 1.17 lb |
Material | Flexton Silpower |
Includes Stability Legs | No Stability Legs |
Description
Exercise Ball, Color Royal Blue, Material Flexton Silpower, For User Height 60 in and Under, Overall Diameter 16.54 in, Includes Stability Legs No Stability Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- KOHLER Kit Fan And Screen (24 755 171-S)
- STENS Hi-Lift Blade 315-254 For Dixie Chopper 30227-72H (315-254)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Jump Rope Stick Set, Multicolor (JK6SET)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm5)
- CHAMPION SPORTS Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black (XRJ9BK)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Yellow/6lb (RKB8)
- GOFIT Unisex Adjustable Weighted Vest (20lbs) (GF-WV20)
- Champion Sports Exercise Equipment