Shop All Outdoor Lawn Games
Champion Sports
Economy Shuffleboard Set, Ct, Cues Discs
Mfr # SBA20
Zoro # G7158700
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Two-Piece Cues, (8) Discs
- Stick Color Silver
- Projectile Material Plastic
- Stick Length 51 in
- Projectile Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # SBA20
- Zoro # G7158700
- UPC # 710858017883
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Stick Length | 51 in |
Projectile Diameter | 3 1/2 in |
Target Width | 30 1/4 in |
Target Length | 15 ft |
Target Diameter | 1/2 in |
Details
Item | Shuffleboard Set |
Includes | (4) Two-Piece Cues, (8) Discs |
Stick Color | Silver |
Projectile Material | Plastic |
Target Material | Plastic |
Number of Projectiles | 8 |
Number of Sticks | 4 |
Projectile Color | Black, Yellow |
Projectile Thickness | 1/2 in |
Target Color | Red, White |
Product Type | Shuffleboard Set |
Number of Targets | 1 |
Description
Shuffleboard Set, Includes (4) Two-Piece Cues, (8) Discs, Number of Projectiles 8, Number of Sticks 4, Number of Targets 1, Product Type Shuffleboard Set, Projectile Color Black, Yellow, Projectile Diameter 3 1/2 in, Projectile Length Not Applicable, Projectile Material Plastic, Projectile Thickness 1/2 in, Projectile Width Not Applicable, Stick Color Silver, Stick Length 51 in, Target Color Red, White, Target Diameter 1/2 in, Target Height Not Applicable, Target Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Nest Rest Two Piece Rubber Shooting (BC-48202)
- CAMCO FasTen Leveling Blocks XL w/T-Handle - 2x2 - Grey, PK 10 (44527)
- CAMELBAK VSS Water Bottle, Stainless Steel, 32 oz (1516004001)
- BAYER BioAdvanced Brush Killer RTU Liquid 1.3 gal (704701A)
- CHAMPION SPORTS Ultra-Lite Cage Ball, 48", Cover/Bladder (UL48SET)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- CHAMPION SPORTS BowlIng, 10 Pins/1 Ball (BPSET)
- CHAMPION SPORTS Playground Ball, 8-1/2", Assorted, PK6 (PX85SET)
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 47" Shaft (HS47SET)
- FRANKLIN SPORTS Franklin Sports Playground 4-Square Ball 6325 (6325)
- Champion Sports Outdoor Lawn Games