Shop All Exercise Equipment
Champion Sports
Durable Rhino Kettle Bell, Yellow/6lb
Mfr # RKB8
Zoro # G7033979
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8 lb
- Weight Shape Round
- Product Type Kettle Bell
- Core Material Rubber
- Weight Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RKB8
- Zoro # G7033979
- UPC # 710858025604
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Kettle Bell |
Color | Black |
Weight | 8 lb |
Weight Shape | Round |
Product Type | Kettle Bell |
Core Material | Rubber |
Description
Kettle Bell, Product Type Kettle Bell, Color Black, Weight 8 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Heavy-Duty 6" Spike, Gray (WS-HDS6)
- AP PRODUCTS AP Products 011-357 Elixir Screw Cover, 8' - Polar White (011-357)
- TOY TIME Climbing Rope Knotted Tree Swing Ladder, Backyard Balance Equipment for Strength, Exercise, Boys/Girls (815112WBO)
- MTD V-Belt Auger (Qsearch) (954-0430C)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- CHAMPION SPORTS Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black (XRJ9BK)
- CHAMPION SPORTS 4 lbs Rhino Elite Medicine Ball, Red (CH56056)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- Champion Sports Exercise Equipment