Shop All Exercise Equipment
Champion Sports
Durable Rhino Kettle Bell, Yellow, 18lb
Mfr # RKB18
Zoro # G7032737
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight 18 lb
- Weight Diameter 8 in
- Product Type Kettle Bell
- Core Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RKB18
- Zoro # G7032737
- UPC # 710858025543
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Kettle Bell |
Color | Black |
Weight | 18 lb |
Product Type | Kettle Bell |
Core Material | Rubber |
Weight Shape | Round |
Description
Kettle Bell, Product Type Kettle Bell, Color Black, Weight 18 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALTECH Premium 4ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-4X100)
- HONDA Gasket, Carburetor (16228ZL8000)
- IGLOO Maxcold Ice Gel Pack (25076)
- AFTERMARKET S64507 Bowl, Glass, 933224 Fits Zetor (S.64507-SPX)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS 4 lbs Rhino Elite Medicine Ball, Red (CH56056)
- CHAMPION SPORTS Jump Rope Stick Set, Multicolor (JK6SET)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 14lb (RPX14)
- FABRICATION ENTERPRISES Thera-Band„¢ SCP„¢ Pro Series Inflatable Exercise Ball, 45 cm (18"), Yellow (30-1876)
- Champion Sports Exercise Equipment