Shop All Exercise Equipment
Champion Sports
Durable Rhino Kettle Bell, Red, 10lb
Mfr # RKB10
Zoro # G7059425
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10 lb
- Weight Shape Round
- Product Type Kettle Bell
- Weight Diameter 8 in
- Core Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RKB10
- Zoro # G7059425
- UPC # 710858025512
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Kettle Bell |
Color | Black |
Weight | 10 lb |
Weight Shape | Round |
Product Type | Kettle Bell |
Core Material | Rubber |
Description
Kettle Bell, Product Type Kettle Bell, Color Black, Weight 10 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS North Carolina Repeating Mini-Size Rubber Football (185-93MR-3)
- KOHLER Oil Filter (12 050 01-S1)
- LOGO BRANDS LSU Purple 9 x 9 Side Panel (162-48)
- LANDSCAPERS SELECT Lawn and Garden Fertilizer, 40 lb Bag (902743)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 18lb (RPX18)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1868Y 23.6 in. Cando Inflatable Vestibular Seating & Standing Disc; Yellow (30-1868Y)
- Champion Sports Exercise Equipment