Shop All Exercise Equipment
Champion Sports
Durable Rhino Kettle Bell, Blue 30lb
Mfr # RKB30
Zoro # G7034767
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 30 lb
- Product Type Kettle Bell
- Weight Diameter 8 in
- Core Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # RKB30
- Zoro # G7034767
- UPC # 710858025574
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Kettle Bell |
Color | Black |
Weight | 30 lb |
Product Type | Kettle Bell |
Core Material | Rubber |
Weight Shape | Round |
Description
Kettle Bell, Product Type Kettle Bell, Color Black, Weight 30 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Frame Asm-Grassbag (647-04271-0637)
- OREGON Mower Blade (396-707)
- SOLO Solo Sprayer Tank with Inflation Valve, 2.25 gal. (4071262V)
- BONIDE PRODUCTS Copper Fungicide Rtu Qt (775)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 16lb (RPX16)
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Yellow/6lb (RKB8)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm5)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- THE CUFF The Cuff 10-2518 20 lbs Deluxe Ankle & Wrist Weight; Blue (225995)
- Champion Sports Exercise Equipment