Shop All Exercise Equipment
Champion Sports
Durable Phino Kettle Bell, Blue, 15lb
Mfr # RKB15
Zoro # G7039299
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15 lb
- Product Type Kettle Bell
- Weight Diameter 8 in
- Weight Shape Round
- Core Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RKB15
- Zoro # G7039299
- UPC # 710858025536
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Kettle Bell |
Color | Black |
Weight | 15 lb |
Product Type | Kettle Bell |
Weight Shape | Round |
Core Material | Rubber |
Description
Kettle Bell, Product Type Kettle Bell, Color Black, Weight 15 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- PANACEA SHEPHERD HOOK SNGLE 48"" (89034)
- THE BRUSH MAN #2 Round Point Shovel, Long Wood Handle, 3PK (SHOVEL-RD-LW2-I)
- STENS Fuel Cap, ID 2 In. (125223)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 16lb (RPX16)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm5)
- RAD CYCLE Bike Trainer, Convert Bicycles into Stationary Exercise Bike, Silver, Indoor Riding All Year Round (83-DT5063)
- Champion Sports Exercise Equipment