Shop All Outdoor Lawn Games
Champion Sports
Dry Line Marker, 35lb Cap, Adjustable
Mfr # DLM35
Zoro # G7148946
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Overall Length 14 in
- Overall Width 19 in
- Overall Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # DLM35
- Zoro # G7148946
- UPC # 710858012727
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Overall Length | 14 in |
Overall Width | 19 in |
Overall Height | 23 in |
Line Width - Minimum | 2 in |
Adjustable Line Width | Adjustable Line Width |
Wheel Diameter | 8 in |
Line Width - Maximum | 4 in |
Details
Item | Field Line Marker |
Material | Steel |
Color | Silver |
Number of Wheels | 4 |
Product Type | Field Line Marker |
Hopper Capacity | 35 lb |
Includes Shutoff Handle | Shutoff Handle Included |
Includes Hopper Lid | Lid Included |
Assembly | Assembled |
Description
Field Line Marker, Adjustable Line Width Adjustable Line Width, Color Silver, Hopper Capacity 35 lb, Line Width - Maximum 4 in, Line Width - Minimum 2 in, Material Steel, Number of Wheels 4, Overall Height 23 in, Overall Length 14 in, Overall Width 19 in, Product Type Field Line Marker, Wheel Diameter 8 in, Assembly Assembled, Includes Hopper Lid Lid Included, Includes Shutoff Handle Shutoff Handle Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tachometer Gauge Fits John Deere 4020 2520 3020 2510 AR32830 (AR50405-RED)
- CADET Rawhide Munchy Sticks Chicken Basted 5 i (C00896)
- ARS CurvedBlade Fruit Pruner, 6 Inch Length HP310 (HP310)
- DRAMM ColorStorm Soaker Hose, 50'L (17010)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- CHAMPION SPORTS Pro Ladder Golf Game Set (LGSTPRO)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 47" Shaft (HS47SET)
- CHAMPION SPORTS Playground Ball, 14/St, Assorted, PK14 (UPGSET1)
- SPORTIME DISC FLYING ULTIMATE SET OF 6 PK (VFD-100S6)
- Champion Sports Outdoor Lawn Games