Shop All Basketball Equipment
Champion Sports
Double Wide BasketBall Cart, 24 ball capacity
Mfr # 24BC
Zoro # G7043438
product price: $461.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- For Use With Basketballs
- Overall Height 44 in
- Overall Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 24BC
- Zoro # G7043438
- UPC # 710858021552
- Country of Origin China
- Category Basketball Equipment
Dimensions
Overall Height | 44 in |
Overall Length | 42 in |
Overall Width | 20 in |
Details
Item | Ball Rack |
Color | White |
Material | Steel |
For Use With | Basketballs |
Capacity | (24) Basketballs |
Product Type | Ball Rack |
Description
Ball Rack, Color White, Product Type Ball Rack, Material Steel, For Use With Basketballs, Overall Width 20 in, Overall Length 42 in, Overall Height 44 in, Capacity (24) Basketballs, Includes Assembly Tools Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Saw Chain Sharpening Kit 4.5Mm (D-75926)
- SPECK PUMPS Lid for Model 72 (SP35228)
- FNA GROUP Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose (DXPW1500E)
- AMES 24 Spring Brace Rake (2915212)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- KRAZY NETZ Krazy Netz KNC9200 Basketball Hoops Net In Orange (KNC9200)
- Champion Sports Basketball Equipment