Shop All Sports Equipment Storage
Champion Sports
Double Wide Ball Cart, Holds 48 Balls
Mfr # BRC48
Zoro # G7143748
product price: $438.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Basketballs
- Overall Length 55 1/2 in
- Overall Height 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRC48
- Zoro # G7143748
- UPC # 710858024157
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Length | 55 1/2 in |
Overall Height | 46 1/2 in |
Overall Width | 24 in |
Details
Item | Ball Rack |
Material | Steel |
Color | Silver |
For Use With | Basketballs |
Capacity | (48) Basketballs |
Product Type | Ball Rack |
Description
Ball Rack, Color Silver, Product Type Ball Rack, Material Steel, For Use With Basketballs, Overall Width 24 in, Overall Length 55 1/2 in, Overall Height 46 1/2 in, Capacity (48) Basketballs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEED WARRIOR TRIMMR BLADE YLW WW PK12 (70289)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- SEYMOUR MIDWEST Square Tube Post Driver, 21/2" (85620)
- KEEPER TARP CLIP TURTL BLK 1PK (89540)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- Champion Sports Sporting Goods